Skip Content

DV
FEIN

Cordless Screwdriver, 160 in.-lb. Max. Torque

  • Item # 23TZ81
  • My Part #
  • Mfr. Model # SCS 6.3-19 X
  • Catalog Page # N/A
  • UNSPSC # 27112710
Cordless Screwdriver,0 to 1900rpm,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Screwdrivers

Technical Specs

  • Item Cordless Screwdriver
  • Max. Torque 160 in.-lb.
  • No Load RPM 0 to 1900
  • Voltage 120
  • Corded/Cordless Corded
  • Handle Type Pistol
  • Chuck Size 1/4"
  • Features Powerful and Lightweight and Most Durable.
  • Tool Length 11-1/2"
  • Tool Weight 3.5 lb.
  • Includes Tool, Bit, Hand Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms