Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

Compact Magnetic Drill Press, 120VAC, 1-3/16" Capacity Steel, 680 No Load RPM

  • Item# 21VJ79
  • Mfr. Model# KBB 30
  • Catalog Page# 938
  • UNSPSC# 27112703
Compact Magnetic Drill Press, 120VAC, 1-3/16" Capacity Steel, 680 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $702.57 / each Offer Ends 09/30/16

Price $1,016.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FEIN magnetic drill press is a small, but powerful drill press. Optimum power/weight ratio for working overhead. Handwheel position is easily changed for work in confined spaces. Gravity-fed cooling lubrication. Easy guide adjustment. Includes coolant tank and safety guard.

View More

Technical Specs

  • Item Compact Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 1-3/16"
  • Drill Travel 2-1/2"
  • Spindle Taper 3/4"
  • Amps 7.0
  • No Load RPM 680
  • Magnet Type Electro
  • Drill Point Pressure 1800 lb.
  • Drill to Center From Base 1-7/8"
  • Overall Height 11"
  • Tool Length 9-1/2"
  • Tool Weight 22.0 lb.
  • Motor HP 1.25
  • Reversible No
  • Features Extremely Compact with Perfect Power-To-Weight Ratio for Work at Height and in Tight Spaces, Feed Handwheel Can be Moved from One Side to the other for Use in Special Work Situations, Concealed Motor Wiring Prevents Wires from Snagging or Getting Caught on the Workpiece, Internal Cooling, Easy Guide Adjustment
  • Includes Case, Coolant Tank, Safety Strap, (1) Chip Hook, (2) Centering Pins, Wrench, Safety Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.