ST
FEIN

Chop Saw, 14" Blade Dia., 1" Arbor Size, 120 Voltage

  • Item # 21VJ43
  • My Part #
  • Mfr. Model # MCCS14
  • Catalog Page # N/A
  • UNSPSC # 27112709
Chop Saw, 14" Blade Dia., 1" Arbor Size,  120 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $476.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chop Saw
  • Voltage 120
  • Blade Dia. 14"
  • Arbor Size 1"
  • No Load RPM 1300
  • Amps 15
  • Corded/Cordless Corded
  • Cutting Capacity 45 Degrees Round 4-1/8", Square 3-1/2", Rectangular 3-1/2" x 4-3/8" and 90 Degrees Round 5-1/8", Square 4-3/4", Rectangular 3-3/4" x 7-1/4"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Automatic Retracting
  • Handle Type Trigger
  • Tool Weight 54 lb.
  • Application Metal Cutting
  • Material Metal
  • Includes (1) Mild Steel Cutting Blade, Wrench, and Safety Glasses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Chop Saw, 14 In Blade Dia., 1 In Arbor Size, 120 Voltage is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Very impressive. Super fast, quality cuts. Base and vise, very nice, heavy duty. This is the first cold cut saw I have had, having always used an abrasive chop saw before. This will cut 3x3 1/4 inch angle iron in 9-10 seconds. Two things about it that are a little bothersome. The trigger is a two stage type, you have to pull part of it with two fingers, then the other with your other two fingers . I'm sure its for safety reasons. Its not a big deal, just something to get used to. The other is the chain that keeps the power head down, when transporting. Just seems a little cheap compared to the rest of the saw. It weighs 54 lbs, a Dewalt only weighs 47 lbs. The handles are plastic everything else is metal. Its a very nice saw. I hope this helps.
Date published: 2017-07-07
  • y_2019, m_4, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21VJ43, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.