Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEIN

Arbor, 2" Length, For Use With Mfg. Model WPO 14-25E Polisher

  • Item# 10F086
  • Mfr. Model# 63803070020
  • Catalog Page# N/A
  • UNSPSC# 27112709
Arbor, 2" Length, For Use With Mfg. Model WPO 14-25E Polisher close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arbor
  • Length 2"
  • Arbor Size 14mm
  • For Use With Mfg. Model WPO 14-25E Polisher
  • Application For Stainless Steel Polishing
  • Body Material Steel
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms