Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEIN

17-Amp Trigger-Switch Angle Grinder with 7" Wheel Dia.

  • Item# 20GY24
  • Mfr. Model# WSG 20-180
  • Catalog Page# N/A
  • UNSPSC# 27112704
17-Amp Trigger-Switch Angle Grinder with 7" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 7"
  • Nominal Amps 17
  • No Load RPM 8500
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 20-3/4"
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features Rotating Handle and Guard, High Power Motor, Soft Start, Small Gearhead for Tight Places
  • Includes Guard, Pair of Flanges, Handle and Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms