Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FEIN

8-Amp Trigger-Switch Angle Grinder with 6" Wheel Dia.

  • Item# 24WJ77
  • Mfr. Model# KS 10-38E
  • Catalog Page# N/A
  • UNSPSC# 27112704
8-Amp Trigger-Switch Angle Grinder with 6" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,177.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 8
  • No Load RPM 1350 to 3750
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 23-3/4"
  • Tool Weight 7.0 lb.
  • Speed Type Variable
  • Handle Design Barrel Grip
  • Cord Length 16.0 ft.
  • Number of Conductors 2
  • Features Tool-Free Guard Change, Low Profile Gear Case, Spindle Lock for Abrasives
  • Includes Case, Anti-Vibration Handle, Medium Fleece Grinding Disc 1/8" and 1/4", Fine Fleece Grinding Disc of 1/8" and 1/4", Profile Stone for Shaping Disc.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.