Skip Content

C3
FEIN

8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, HEPA Filter Type

  • Item # 31LZ15
  • My Part #
  • Mfr. Model # 92028060990
  • Catalog Page # N/A
  • UNSPSC # 47121604
8-1/2 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.35 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 7
  • Vacuum Capacity 8-1/2 gal.
  • Series Industrial/Commercial/DIY
  • Air Flow 151 cfm
  • Amps 9
  • Sound Level dBA 66
  • Filter Type HEPA
  • Vacuum Filter Paper
  • Static Pressure 98.4"
  • Voltage 110
  • Watts 1100
  • Tank Material Polypropylene
  • Average Brush Life 1000 hr.
  • Hose Dia. 1-3/8"
  • Hose Length 13 ft.
  • Number of Motor Stages 2
  • Power Cord Length 13 ft.
  • Wet Capacity 8.4 gal.
  • Dry Capacity 8.4 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 21-1/2"
  • Width 14-1/2"
  • Length 15-1/2"
  • Net Weight 20.1 lb.
  • Warranty 1 yr.
  • Includes 2 Extra Yr. Warranty If Register, Hepa Filter, Tool Coupling with Suction Force Reducer, Filter, Fleece Filter Bag, 18 ft. Cord, (2) Extension Tubes, Floor Brush, Crevice, Brush, Handle
  • Standards Lead Painting Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.