Skip Content

DG
FEIN

7" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

  • Item # 38TC44
  • My Part #
  • Mfr. Model # MCBL07SS
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blade,7in. Dia.,48 Teeths close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 7"
  • Primary Saw Application Metal
  • Blade Type Metal Cutting
  • Tip Material Carbide
  • Number of Teeth 48
  • Arbor Hole 25/32"
  • Diamond Knockout No
  • Cutting Depth 1/4"
  • Kerf 0.070"
  • Tooth Grind TCG
  • Hook Angle 11.0 Degrees
  • Max. RPM 3500
  • Plate Thickness 0.070"
  • Application For Cutting Mild Steel, Metal Plate, Rebar, Bar Stock, Grated Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.