Skip Content

C3
FEIN

6 gal. Industrial/Commercial/DIY 7 Wet/Dry Vacuum, 9 Amps, Standard Filter Type

  • Item # 31LZ12
  • My Part #
  • Mfr. Model # 92027060090
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 151 cfm,7 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $495.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.35 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 7
  • Vacuum Capacity 6 gal.
  • Series Industrial/Commercial/DIY
  • Air Flow 151 cfm
  • Amps 9
  • Sound Level dBA 66
  • Filter Type Standard
  • Vacuum Filter Paper
  • Static Pressure 98.4"
  • Voltage 110
  • Watts 1100
  • Tank Material Polypropylene
  • Average Brush Life 1000 hr.
  • Hose Dia. 1-3/8"
  • Hose Length 13 ft.
  • Number of Motor Stages 2
  • Power Cord Length 13 ft.
  • Wet Capacity 5.8 gal.
  • Dry Capacity 5.8 gal.
  • Drain No
  • Casters Yes
  • Hz 60
  • Height 21-1/2"
  • Width 14-1/2"
  • Net Weight 17.9 lb.
  • Warranty 1 yr.
  • Includes 2 Years Extra Warranty If Register, Tool Coupling with Suction Force Reducer, Filter, Fleece Filter Bag, 18 ft. Cord, (2) Extension Tubes, Floor Brush, Crevice, Brush, Handle
  • Standards M Class
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.