Skip Content
WV
FEIN

3/4" Dia. M2 HSS Annular Cutter, 1" Cutting Depth

  • Item # 38TC67
  • Mfr. Model # 63133190001
  • Catalog Page # N/A
  • UNSPSC # 23171612
3/4" Dia. M2 HSS Annular Cutter, 1" Cutting Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Annular Cutter
  • Item Type Annular Cutters
  • Cutter Material M2 HSS
  • Diameter 3/4"
  • Cutting Depth 1"
  • Application For Drilling Holes with a Mag Drill Press
  • Shank Dia. QuickIN
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms