Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FEIN

23mm X 3/4" High Speed Steel, Uncoated Annular Cutter, Weldon Drive, 1/2" Shank Dia.

  • Item # 53DP31
  • My Part #
  • Mfr. Model # 63134229025
  • Catalog Page # N/A
  • UNSPSC # 23171612
23mm X 3/4" High Speed Steel, Uncoated Annular Cutter, Weldon Drive,  1/2" Shank Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Annular Cutters

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Item Type Annular Cutters
  • Item Annular Cutter
  • Annular Cutter Drive Style Weldon
  • Cutter Material High Speed Steel
  • Diameter 23mm
  • Cutting Depth 3/4"
  • Shank Dia. 1/2"
  • Cutter Finish Uncoated
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms