Skip Content

NC
FEIN

18V Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item # 34RY48
  • My Part #
  • Mfr. Model # ASCM 18 QX
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Drill/Driver,Bare,18.0V,1/2in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $642.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.04 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series 18V Brushless
  • No Load RPM 0 to 400/0 to 800/0 to 1950/0 to 3850
  • Chuck Size 1/2"
  • Max. Power 796W
  • Max. Torque 796 in.-lb.
  • Battery Included (2) Mfr. No. 92604165020
  • Corded/Cordless Cordless
  • Transmission 4 Speed
  • Clutch Style Mechanical
  • Handle Type Pistol Grip
  • Battery Pack Replacement Mfr. No. 92604165020
  • Chuck Keyless
  • Tool Length 8-3/4"
  • Tool Weight 4.4 lb.
  • Includes (2) 18V Li-Ion (4.0A/hr.) Batteries, Quick Charger, Handle, Interchangeable Chuck, 1/4" Bit Holder, Case
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.