Skip Content

DV
FEIN

14mm X 3/4" High Speed Steel, Uncoated Annular Cutter, Weldon Drive, 1/2" Shank Dia.

  • Item # 53DP20
  • My Part #
  • Mfr. Model # 63134139025
  • Catalog Page # N/A
  • UNSPSC # 23171612
14mm X 3/4" High Speed Steel, Uncoated Annular Cutter, Weldon Drive,  1/2" Shank Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Annular Cutters

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Item Type Annular Cutters
  • Item Annular Cutter
  • Annular Cutter Drive Style Weldon
  • Cutter Material High Speed Steel
  • Diameter 14mm
  • Cutting Depth 3/4"
  • Shank Dia. 1/2"
  • Cutter Finish Uncoated
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms