Skip Content
WG
FEIN

13-Amp Trigger-Switch Angle Grinder with 6" Wheel Dia.

  • Item # 45PA79
  • My Part #
  • Mfr. Model # WSG17-150PR
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,6",13 A,8500 RPM,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $251.75 / each

Web Price $265.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 13
  • No Load RPM 8500
  • Switch Type Trigger
  • Lock-on No
  • Lock-off Yes
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 16-1/4"
  • Tool Weight 5.3 lb.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features Ergonomic Hand Grip, Rotatable Gearhead and Guard, Easy Brush Replacement Design, Heavy Duty
  • Includes Wheel Guard, Flanges, Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.