Skip Content

DG
FEIN

Angle Grinder, 6" Wheel Dia., 12 Amps, 120VAC, 8500 No Load RPM, Trigger Switch

  • Item # 21VJ77
  • My Part #
  • Mfr. Model # WSG17-150P
  • Catalog Page # N/A
  • UNSPSC # 27112704
Angle Grinder,6",12 A,8500 RPM,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 6"
  • Nominal Amps 12
  • No Load RPM 8500
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 12-5/32"
  • Tool Weight 5.3 lb.
  • Speed Type Single
  • Handle Design Barrel Grip
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features Turnable, Full Metal Gear Head, Low Vibrations
  • Includes Wheel Guard, Pair of Flanges, Wrench, Anti Vibrations Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products