Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FEIN

1/4" Cordless Assembly Clutch Tool, 10.8 Voltage, Bare Tool

  • Item # 20JJ03
  • My Part #
  • Mfr. Model # ASW10-10-250 10 8V
  • Catalog Page # N/A
  • UNSPSC # 27112710
1/4" Cordless Assembly Clutch Tool, 10.8 Voltage, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $879.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Screwdrivers
  • Item Cordless Assembly Clutch Tool
  • Autofeed No
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Voltage 10.8
  • Max. Torque 89 in.-lb.
  • No Load RPM 250
  • Clutch Style Shut-Off
  • Series Standard
  • Corded/Cordless Cordless
  • Brushless Motor No
  • Handle Type Straight
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.4Ah
  • Battery Included No
  • Battery Pack Replacement 20JJ05
  • Features Highly Precise Clutch for All Fastening Applications +/-5%
  • Tool Length 12"
  • Tool Weight 2.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.