Skip Content

DG
FEIN

1-11/16"-Dia. Hole Saw for Metal, 1/4" Max. Cutting Depth, 9 Teeth per Inch

  • Item # 21VJ14
  • My Part #
  • Mfr. Model # 63134428025
  • Catalog Page # N/A
  • UNSPSC # 27112826
1-11/16"-Dia. Hole Saw for Metal, 1/4" Max. Cutting Depth, 9 Teeth per Inch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hole Saws and Kits

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Primary Saw Application Metal
  • Saw Dia. 1-11/16"
  • Max. Cutting Depth 1/4"
  • Arbor Design Not Included
  • Tooth Material High Speed Steel
  • Teeth per Inch 9
  • Replacement Arbor No. Mfr. No. 33498294640
  • Shank Size 5/16" with (3) Flats
  • Pilot Drill Size 1/4" dia. x 4" L
  • Replacement Pilot Drill No. Mfr. No. 63134998044
  • Application Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None