ST
FEDERAL SIGNAL

Warning Light

  • Item # 4A962
  • My Part #
  • Mfr. Model # 121S-120A
  • Catalog Page # 1898
  • Catalog Group # F9140
  • UNSPSC # 39111706
Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warning Lights and Mounting Kit
For emergency warning or status indication. Parabolic reflector rotates 360°. 60 fpm. NEMA 4X.
Revolving Lights
• UL Listed and CSA Certified

View More

Technical Specs

  • Item Warning Light
  • Color Amber
  • Lamp Type Incandescent
  • Flashes per Minute 60
  • Light Output 2100 Candela
  • Lamp Life 2000 hr.
  • Lens Design Twist Lock Dome
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting (F) 1/2" NPT or Surface
  • Operating Temp. -31 to 150 Degrees F
  • Rating IP66, NEMA 4X
  • Power Source 120VAC
  • Current Drawn 0.36A AC
  • Height 6-1/2"
  • Diameter 5-1/16"
  • Voltage 120VAC
  • Standards UL, cUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.