Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Warning Light, LED, Amber, Round, 5-5/8 Dia

  • Item# 3VPC5
  • Mfr. Model# 607127-02
  • Catalog Page# N/A
  • UNSPSC# 25172901
Warning Light,LED,Amber,Round,5-5/8 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Warning Light
  • Lamp Type LED
  • Color Amber
  • Mounting Surface
  • Flash Type Quad
  • Flashes per Minute Random
  • Power Source 12VDC
  • Current Drawn 0.26A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Depth 1-3/4"
  • Diameter 5-5/8"
  • Standards SAE J1318, J845, J595 Class I, California Title 13
  • Includes Pigtail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms