Skip Content
TP
FEDERAL SIGNAL

Warning Light

  • Item # 23TP35
  • My Part #
  • Mfr. Model # 27XL-120-240R-MOD
  • Catalog Page # 1944
  • UNSPSC # 39111706
Warning Light,Red,LED,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,151.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in hazardous locations, this LED warning light offers 60,000 hr. lamp life and is configurable to a steady or flashing mode. It also features an explosionproof glass dome with dome guard.

View More

Technical Specs

  • Item Warning Light
  • Color Red
  • Lamp Type LED
  • Flashes per Minute 60
  • Lamp Life 60,000 hr.
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Housing Material Cast Aluminum
  • Mounting Pendant, Ceiling, Wall
  • Operating Temp. -67 Degrees to 150 Degrees F
  • Rating NEMA 4X
  • Power Source 120VAC
  • Current Drawn 210 to 130mA AC
  • Width 8-13/16"
  • Height 14-9/16"
  • Diameter 8-13/16"
  • Standards UL, cUL, Marine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.