Skip Content

 
FEDERAL SIGNAL

Strobe System

Strobe System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strobe System 
  • Strobe Head Color Clear 
  • Connection Type AMP 
Number of Heads
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Heads
Price
Qty
Please use Qty box to add item(s) to cart.
416140
(2) Head

$285.50 / each

Enter location to check availability
Catalog Page #  NA

Price $285.50 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (2) Head
  • Strobe Head Color Clear
  • Connection Type AMP
416127
4

$364.25 / each

Enter location to check availability
Catalog Page #  NA

Price $364.25 / each

Technical Specs

  • Item Strobe System
  • Number of Heads 4
  • Strobe Head Color Clear
  • Connection Type AMP
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms