Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FEDERAL SIGNAL

Strobe Light, Perm Mt., Amber

  • Item# 3TDR1
  • Mfr. Model# 220100-02
  • Catalog Page# 2305
  • UNSPSC# 39111706
Strobe Light,Perm Mt.,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FEDERAL SIGNAL Firebolt™ warning/strobe light is an economical light with replaceable strobe tube. Single flash amber light. Polycarbonate base with permanent surface mount. Hardware included.

View More

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Lamp Type Strobe
  • Flashes per Minute 60
  • Light Output 2 Joules, 2 Watt
  • Lens Design Round, Twist-Off
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting Surface
  • Power Source 12 to 72VDC
  • Current Drawn 0.24 to 0.04A
  • Height 3-5/8"
  • Diameter 5"
  • Voltage 12 to 24VDC
  • Standards SAE J1318 Class III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This strobe is the best. We are using it for one of our forklifts and it is very visible from all angles. It was easy to install in place of the original strobe which was cheaply made and only lasted about 2 years. The Federal Signal strobe is very high quality and is made here. December 3, 2013
  • 2015-09-08T19:46:41.376-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3TDR1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.