Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Beacon, Strobe, Open Bottom

  • Item# 3TDP8
  • Mfr. Model# 211742-02
  • Catalog Page# 2305
  • UNSPSC# 39111706
Beacon, Strobe, Open Bottom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $245.81 / each

Price $258.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warning Lights and Mounting Kit
For harsh environments. Feature open-style aluminum base with built-in high/low double flash. features an attached dust cover. 80 fpm.
• UL Listed and CSA Certified

View More

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Lamp Type Strobe
  • Flashes per Minute 75
  • Light Output 18 Joules, 21.3 Watt
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Housing Material Aluminum
  • Mounting Surface
  • Power Source 12 to 48 VDC
  • Current Drawn 1.65 to 0.41A
  • Height 7-1/2"
  • Diameter 6-5/8"
  • Voltage 12VDC
  • Standards SAE J845, CLASS 1, CAC TITLE 13
  • Includes Hi /Low Feature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.