Skip Content

TP
FEDERAL SIGNAL

Red Single Head Dash/Deck Light, Suction Cup, 12VDC

  • Item # 5UVP4
  • My Part #
  • Mfr. Model # 329000-4
  • Catalog Page # N/A
  • Catalog Group # G2176
  • UNSPSC # 25172901
Sngl Hd Dash/Deck Light,LED,Rd,4-5/16 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $334.50 / each
Activate Now

to save with

Select AdvantageSM

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Single Head Dash/Deck Light
  • Lamp Type LED
  • Color Red
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Lens Color Clear
  • Mounting Suction Cup
  • Voltage 12VDC
  • Current Drawn 1.5A
  • Lamp Life 100,000 hr.
  • Width 4-5/16"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Flash Type 23 Flash Patterns
  • Flashes per Minute Variable
  • Features Inboard Side Reflectors
  • Standards EMI, RFI
  • Includes Snap-on Flash Guard, Reflective Tape, 9 ft. Cord w/Lighter Plug, Mounting Bracket and Hardware
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.