Skip Content

TP
FEDERAL SIGNAL

Red Mini Light Bar, LED Lamp Type, PERMANENT MOUNT Mounting, Number of Heads: 6

  • Item # 35GX25
  • My Part #
  • Mfr. Model # 454201HL-04
  • Catalog Page # N/A
  • UNSPSC # 25172901
LED Mini-Lightbar,Perm Mount,15in,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $423.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-profile LED mini lightbar provides 360° of light output despite being only 2.7" high. Features Federal Signal's innovative Solaris® LED reflector technology to re-direct light for substantially improved off-axis warning. ROC (Reliable Onboard Circuitry™) eliminates 85% of potential failure points. Suction cup or magnet mount and include a cigarette lighter plug and built-in ON/OFF switch.

View More

Technical Specs

  • Item Mini Light Bar
  • Lamp Type LED
  • Color Red
  • Mounting PERMANENT MOUNT
  • Number of Heads 6
  • Number of LEDs 36
  • Flash Type LED
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 4.8 A
  • Length 15-4/5"
  • Width 7"
  • Height 3"
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Standards SAEJ845, SAEJ595, CAC TITLE 13
  • Includes Gasket, Permanent Mount, 18 In. Cord
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.