Skip Content


Perimeter Light,Amber/White,6 LED Head

  • Item # 45TN74
  • My Part #
  • Mfr. Model # MPS600U-WA
  • Catalog Page # N/A
  • UNSPSC # 25172901
Perimeter Light,Amber/White,6 LED Head close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Perimeter Light
  • Lamp Type LED
  • Color Amber/White
  • Mounting Surface
  • Flash Type 23 Flash Patterns
  • Flashes per Minute Variable
  • Power Source 12/24VDC
  • Current Drawn 0.55A
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Length 6"
  • Width 2"
  • Depth 25/64"
  • Height 2"
  • Rating SAE Class 1
  • Features (6) LED Head, Single or Multi-Unit Synchronization, Low Profile Design, Wide Range of Mounting Location Options
  • Standards California Title 13
  • Includes Black Bezel, Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.