Skip Content

DV
FEDERAL SIGNAL

Perimeter Light,LED,White,2-1/2 In L

  • Item # 39F763
  • My Part #
  • Mfr. Model # MPS350-W
  • Catalog Page # N/A
  • UNSPSC # 25172901
Perimeter Light,LED,White,2-1/2 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Perimeter Light
  • Standards SAE Class 2
  • Flashes per Minute Variable
  • Power Source 12 to 24VDC
  • Current Drawn .25A
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Rating SAE Class 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products