Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEDERAL SIGNAL

Red Mini Lightbar, Halogen Lamp Type, Magnetic Mounting, Number of Heads: 2

  • Item# 3UJP6
  • Mfr. Model# 211906-04SC
  • Catalog Page# N/A
  • UNSPSC# 25172901
Red Mini Lightbar, Halogen Lamp Type, Magnetic Mounting, Number of Heads: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Light Bars

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Red
  • Mounting Magnetic
  • Number of Heads 2
  • Flash Type 55W Rotating w/Diamond Mirror
  • Flashes per Minute 400
  • Voltage 12VDC
  • Current Drawn 9A
  • Length 15"
  • Width 9"
  • Height 5"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Standards SAE J845 Class I
  • Includes 10 ft. Power Cord w/Lighter Plug and On/Off Switch
  • Manufacturers Warranty Length 5 yr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None