Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEDERAL SIGNAL

Amber Mini Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 4

  • Item # 39F804
  • Mfr. Model # 211916-02SB
  • Catalog Page # N/A
  • UNSPSC # 25172901
Amber Mini Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Light Bars

Technical Specs

  • Item Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 4
  • Flash Type Rotaing
  • Flashes per Minute 760
  • Voltage 12VDC
  • Current Drawn 8A
  • Length 47"
  • Width 9"
  • Height 5"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life 5000 hr.
  • Standards SAE Class 1
  • Includes wiring harness
  • Manufacturers Warranty Length 5 yr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms