Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEDERAL SIGNAL

Amber Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 3

  • Item# 3VPH2
  • Mfr. Model# 521152
  • Catalog Page# N/A
  • UNSPSC# 25172901
Amber Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 3
  • Flash Type 2 - 95 FPM & 1 - 175 FPM rotators
  • Flashes per Minute 365
  • Voltage 12VDC
  • Current Drawn 16A
  • Length 48"
  • Width 11-1/4"
  • Height 5"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Standards SAE J845 Class I, California Title 13
  • Includes 15 ft. Wiring Harness, Mounting Hardware
  • Manufacturers Warranty Length 5 yr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms