Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEDERAL SIGNAL

Amber/Red/Clear Lightbar, Strobe Lamp Type, Permanent Mounting, Number of Heads: 8

  • Item# 3UKG9
  • Mfr. Model# 517112
  • Catalog Page# N/A
  • UNSPSC# 25172901
Amber/Red/Clear Lightbar, Strobe Lamp Type, Permanent Mounting, Number of Heads: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lightbar
  • Lamp Type Strobe
  • Color Amber/Red/Clear
  • Mounting Permanent
  • Number of Heads 8
  • Flash Type 4 55W Rotating and Flashing Warning, 2 Stop/Tail/Turn, 2 Work
  • Flashes per Minute 570
  • Voltage 12VDC
  • Current Drawn 28A
  • Length 52"
  • Width 12-1/16"
  • Height 7-1/2"
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Standards SAE J595, J845 Class I
  • Includes 15 ft. Wiring Harness, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms