Skip Content

DV
FEDERAL SIGNAL

Amber Light Bar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 2

  • Item # 3VPG9
  • My Part #
  • Mfr. Model # 527132
  • Catalog Page # N/A
  • UNSPSC # 25172105
Jetstream Tow Lightbar, 60 In, Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Light Bar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 2
  • Flash Type Rotating
  • Flashes per Minute 400
  • Voltage 12VDC
  • Current Drawn 27A
  • Length 60"
  • Width 11-1/4"
  • Height 5"
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards SAE Class I, CAC Title 13, Article 22
  • Includes 15 ft. Wire Harness, Mounting Hardware
  • Manufacturers Warranty Length 5 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms