Skip Content

TP
FEDERAL SIGNAL

LED In-Line Corner Kit,White/White

  • Item # 12Z073
  • My Part #
  • Mfr. Model # 416200-55
  • Catalog Page # N/A
  • UNSPSC # 25172901
LED In-Line Corner Kit,White/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $243.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each LED system can be used as a single warning system or multiple units can be synchronized to produce effective warning patterns between the back and front of a vehicle. 19 built-in flash patterns. Low-profile design uses 9 LEDs that produce a multidirectional illumination. Easy-to-install systems can be mounted to vehicles in front corner, taillight, or back-up lights. Offer reverse polarity protection. Vibration resistant. Include in-line flasher, extension cable, 2 light heads, gasket, and mounting kits. All kits support 19 flash patterns and have a plug-and-play system.

View More

Technical Specs

  • Item LED Corner Strobe Kit
  • Color White/White
  • Light Output Not Rated
  • Lamp Life 3 yr.
  • Flashes per Minute Variable
  • Voltage 12/24VDC
  • Current Drawn 2.4A
  • Height 1-11/64"
  • Length 5-5/8"
  • Width 1-1/2"
  • Lens Material Polycarbonate
  • Base Material Aluminum
  • Includes (2) Heads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.