Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FEDERAL SIGNAL

Horn Strobe, White/Amber, ABS, 18 to 30VDC

  • Item # 3WU56
  • Mfr. Model # LP7-18-30A
  • Catalog Page # 1945
  • UNSPSC # 39111706
Horn Strobe,White/Amber,ABS,18 to 30VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $152.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FEDERAL SIGNAL Streamline® low-profile strobe provides 2 tone patterns with visual signal. White/amber. 60 fpm. Horn strobe is PLC compatible.

CE Compliant.

View More

Technical Specs

  • Item Horn Strobe
  • Lens Color White/Amber
  • Voltage 18 to 30VDC
  • Current Drawn 0.068 A
  • Sound Level 82 to 100dB @ 10 ft.
  • Height 3-1/2"
  • Diameter 3-2/3"
  • Housing Material ABS
  • Lens Design Strobe Tube
  • Flashes per Minute 60
  • Lamp Life 10,000 hr.
  • Mounting Surface
  • Rating NEMA 4X
  • Operating Temp. 14 to 131 Degrees F
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.