Skip Content

C3
FEDERAL SIGNAL

Hazardous Location Warning Light

  • Item # 1TAF7
  • My Part #
  • Mfr. Model # 225XL-024A
  • Catalog Page # 1895
  • Catalog Group # F8753
  • UNSPSC # 39112102
Hazardous Location Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $463.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Explosionproof and Hazardous Location Visual Signaling Devices
UL and C-UL Listed.
LED Warning Lights
• NEMA 4X Rated
• Lamp life: 60,000 hr. Configurable to steady burn or flashing mode

View More

Technical Specs

  • Item Hazardous Location Warning Light
  • Color Amber
  • Lamp Type LED
  • Flashes per Minute 60 or Steady Burn
  • Light Output 209 Candela
  • Lamp Life 60,000 hr.
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting (F) 1/2" NPT
  • Operating Temp. -31 to 150 Degrees F
  • Rating IP66, NEMA 4X, Marine
  • Power Source 24VAC/DC
  • Current Drawn 0.38A AC/DC
  • Height 7-1/2"
  • Diameter 5-1/2"
  • Voltage 24VAC/DC
  • Standards UL
  • Includes Steady Burn Setting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.