ST
FEDERAL SIGNAL

Revolving Warning Light, Amber, Rotating

  • Item # 3TDH4
  • My Part #
  • Mfr. Model # 443112-02
  • Catalog Page # 970
  • UNSPSC # 39111706
Revolving Warning Light, Amber, Rotating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warning Lights and Mounting Kit
Compact light with twist-off dome. Magnetic mount model No. 3WU44 includes a 10-ft. power cord with plug adaptor. 95 fpm.
Revolving Lights
• UL Listed and CSA Certified

View More

Technical Specs

  • Item Revolving Warning Light
  • Item - Vehicle Lighting Grouping Rotating Beacon
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Rotating
  • Number of Flash Patterns - Vehicle Lighting 1
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting Halogen
  • Height - Vehicle Lighting 7-1/4"
  • Diameter - Vehicle Lighting 8-1/2"
  • Features Absorbs vibration
  • Flashes per Minute 95
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output 80,000 Candle Power
  • Voltage 12VDC
  • Current Drawn 4.3A
  • Watts 55
  • Includes Pigtail, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.