Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEDERAL SIGNAL

Gong Bell Only, 98dB @ 10 ft.

  • Item# 9VLY0
  • Mfr. Model# A4
  • Catalog Page# N/A
  • UNSPSC# 55121704
Gong Bell Only, 98dB @ 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gong Bell Only
  • Decibels 98dB @ 10 ft.
  • Height 4"
  • Width 4"
  • Depth 1-1/4"
  • Includes Bell Only and Does NOT Include the Vibrating Mechanism Required to Sound the Bell, 120V Vibrating Mechanism Use 8AH03, 24V Vibrating Mechanism Use 3TCX1
  • Rating NEMA 3R
  • Standards UL, cUL, CSA, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms