Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
FEDERAL SIGNAL

Flood Light,750 lm,Round,LED,5-1/4" H

  • Item # 45TP04
  • My Part #
  • Mfr. Model # COM750-RND
  • Catalog Page # N/A
  • UNSPSC # 25172901
Flood Light,750 lm,Round,LED,5-1/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Flood Light
  • Lumens - Vehicle Lighting 750 lm
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 5-1/4"
  • Width - Vehicle Lighting 1-3/4"
  • Length - Vehicle Lighting 4-1/2"
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lens Color Clear
  • Application Work Trucks
  • Lens Design Fresnel
  • Light Output 750 lm
  • Voltage 12/24VDC
  • Current Drawn 1.25A
  • Base Material Diecast Aluminum
  • Housing Material Die-Cast Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features Round, Adjustable Mount
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products