Skip Content
C3
FEDERAL SIGNAL

Flat Surface; Low Profile Warning Light

  • Item # 5WF95
  • Mfr. Model # LP3T-012-048R
  • Catalog Page # 1947
  • UNSPSC # 39111706
Flat Surface; Low Profile Warning Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $116.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the FEDERAL SIGNAL Streamline® low-profile strobe/warning light on control panels, assembly lines, and vehicles. Red strobe tube. 65 to 95 fpm. T-mount.

View More

Technical Specs

  • Item Low Profile Warning Light
  • Color Red
  • Lamp Type Strobe Tube
  • Flashes per Minute 65 to 95
  • Light Output 2.2 Joules
  • Lamp Life 7000 hr.
  • Lens Design Screw-on Dome
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting T-Mount
  • Operating Temp. -31 to 150 Degrees F
  • Rating IP66, NEMA 4X
  • Power Source 12 to 48VDC
  • Current Drawn 0.10 to 0.44A DC
  • Height 5-1/8"
  • Diameter 3-1/8"
  • Voltage 12 to 48VDC
  • Standards UL, cUL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.