Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FEDERAL SIGNAL

Explosion Proof Warning Light, LED, Red

  • Item# 1TAH7
  • Mfr. Model# 27XL-120-240R
  • Catalog Page# N/A
  • Catalog Group# F8748
  • UNSPSC# 39111706
Explosion Proof Warning Light,LED,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Explosion Proof Warning Light
  • Color Red
  • Lamp Type LED
  • Flashes per Minute 60 or Steady Burn
  • Light Output 130 Candela
  • Lamp Life 60,000 hr.
  • Lens Design Fresnel
  • Lens Material Glass
  • Housing Material Copper Free Aluminum
  • Mounting (F) 3/4" NPT Pendant
  • Operating Temp. -31 to 150 Degrees F
  • Rating IP66, NEMA 4X, Marine
  • Power Source 120/240VAC
  • Current Drawn 0.21/0.13A AC
  • Height 15-5/8"
  • Diameter 8-7/8"
  • Voltage 120/240VAC
  • Standards UL
  • Includes Dome Guard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.