Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
FEDERAL SIGNAL

Electronic Siren, 11 to 15 VDC

  • Item # 12Z059
  • Mfr. Model # 690000
  • Catalog Page # N/A
  • UNSPSC # 46171606
Electronic Siren,11 to 15 VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $629.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Siren features 5 basic siren tones, PA, radio rebroadcast, and air horn features, as well as Tap II (horn ring transfer) for clearing intersections. Includes a noise-canceling microphone with push-to-talk switch that can override siren for instant PA use. Requires speaker, sold separately.

View More

Technical Specs

  • Item Electronic Siren
  • Input Voltage 11 to 15 VDC
  • Operating Temp. Range -30 Degrees C to +65 Degrees C
  • Frequency Range 725 to 1800 Hz
  • Height 2.3"
  • Width 6.1"
  • Depth 7.6"
  • Impedance Depends On Speaker Selected
  • Decibels Depends On Speaker Selected
  • Wattage 100
  • Requires 12Z046 and 12Z055
  • Standards Meets Class A and SAE J1849 Sound Output Requirements
  • Includes Wiring Harness, Five Basic Siren Tones, Tap Ii (horn-ring Transfer), Pa, Radio Rebroadcast, And Air Horn Sound With Siren Override
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Electronic Siren,11 to 15 VDC is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best on the market by far!
Date published: 2015-05-13
  • y_2017, m_5, d_25, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_12Z059, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.