Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEDERAL SIGNAL

Amber/Red Dual Head Dash/Deck Light, Suction Cup, 12VDC

  • Item# 12Z134
  • Mfr. Model# 329001-24
  • Catalog Page# N/A
  • Catalog Group# G2179
  • UNSPSC# 39111706
Amber/Red Dual Head Dash/Deck Light, Suction Cup, 12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dual Head Dash/Deck Light
  • Lamp Type LED
  • Color Amber/Red
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Lens Color Clear
  • Mounting Suction Cup
  • Voltage 12VDC
  • Current Drawn 2.2A
  • Lamp Life 100,000 hr.
  • Width 8-1/2"
  • Depth 2-7/8"
  • Height 1-1/4"
  • Flash Type 25 Flash Patterns
  • Flashes per Minute Various
  • Features 2-Phase Synchronization, Inboard Side Reflectors
  • Standards EMI, RFI
  • Includes Snap-on Flash Guard, Reflective Tape, 5 ft. Pigtail, Mounting Bracket and Hardware
  • Manufacturers Warranty Length 5 yr. (LED)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.