Skip Content

 
FEDERAL SIGNAL

Directional Lightstick

Directional Lightstick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Directional Lightstick 
  • Color Amber 
Lamp Type
Please Select
Mounting
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Mounting
Length
Price
Qty
Please use Qty box to add item(s) to cart.
321112
Halogen
Permanent
51"

$449.25 / each

Enter location to check availability
Catalog Page #  NA

Price $449.25 / each

Technical Specs

  • Item Directional Lightstick
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Length 51"
321712
LED
Permanent
51"

$754.50 / each

Enter location to check availability
Catalog Page #  NA

Price $754.50 / each

Technical Specs

  • Item Directional Lightstick
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent
  • Length 51"
SL8S-A48
LED
Surface
48"

$619.50 / each

Enter location to check availability
Catalog Page #  NA

Price $619.50 / each

Technical Specs

  • Item Directional Lightstick
  • Lamp Type LED
  • Color Amber
  • Mounting Surface
  • Length 48"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More