Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FEDERAL SIGNAL

Courtesy Light, LED, Red, Round, 4-5/16 Dia

  • Item# 3ULF1
  • Mfr. Model# 607141-04
  • Catalog Page# N/A
  • UNSPSC# 25172901
Courtesy Light,LED,Red,Round,4-5/16 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Courtesy Light
  • Lamp Type LED
  • Color Red
  • Mounting Surface
  • Power Source 12VDC
  • Current Drawn 0.3A
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Depth 1-3/4"
  • Diameter 4-5/16"
  • Standards FMVSS 108, SAE J1398, J593
  • Includes Pigtail
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms