Skip Content

DV
FEDERAL SIGNAL

Blue/Amber Dual Head Dash/Deck Light, Suction Cup, 12VDC

  • Item # 12Z136
  • My Part #
  • Mfr. Model # 329001-32
  • Catalog Page # N/A
  • Catalog Group # G2179
  • UNSPSC # 39111706
Dual Head Dash/Deck Light,Amber, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dual Head Dash/Deck Light
  • Item - Vehicle Lighting Grouping Dash/Deck Light
  • Lens Color - Vehicle Lighting Amber, Blue
  • Number of Flash Patterns - Vehicle Lighting 23
  • Length - Vehicle Lighting 8-1/2"
  • Width - Vehicle Lighting 3"
  • Height - Vehicle Lighting 1-3/4"
  • Mounting - Vehicle Lighting Suction
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards EMI, RFI
  • Light Placement - Vehicle Lighting Interior
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Housing Color Black
  • Lens Material Polycarbonate
  • Voltage 12VDC
  • Current Drawn 2.2A
  • Lamp Life 100,000 hr.
  • Flashes per Minute Variable
  • Features 2-Phase Synchronization, Inboard Side Reflectors
  • Includes Snap-on Flash Guard, Reflective Tape, 5 ft. Pigtail, Mounting Bracket and Hardware
  • Manufacturers Warranty Length 5 yr. (LED)
How can we improve our Technical Specifications?

Compliance and Restrictions

None