NC
FEDERAL SIGNAL

Beacon Warning Light

  • Item # 46KU21
  • My Part #
  • Mfr. Model # G-LED-AC-D-R
  • Catalog Page # 1895
  • UNSPSC # 39111706
Beacon Warning Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $535.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proprietary G-Series LED beacon warning light from Federal Signal has a long-lasting LED light source that can be set to eight configurable flash patterns. The nonmetallic, corrosion-resistant design features glass-reinforced polyester (GRP) and is suitable for land-based industrial and offshore marine applications.

View More

Technical Specs

  • Item Beacon Warning Light
  • Color Red
  • Lamp Type LED
  • Flashes per Minute 60, 75, 90
  • Light Output 400 Lumens
  • Lamp Life 50,000 hr.
  • Lens Design Fresnel
  • Lens Material Polycarbonate
  • Housing Material Glass Reinforced Polyester
  • Mounting Surface
  • Operating Temp. -58 Degrees to 158 Degrees F
  • Rating IP66
  • Power Source 120 to 240VAC
  • Current Drawn 0.12 to 0.07A AC
  • Width 5-15/64"
  • Depth 5-15/64"
  • Height 7-1/2"
  • Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
  • Includes Dome Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.