TP
FEDERAL SIGNAL

Beacon Warning Light, LED, 12 to 24VAC/DC or 120 to 240VAC, Flashes per Minute Various

  • Item # 436M19
  • My Part #
  • Mfr. Model # SLM300B
  • Catalog Page # N/A
  • UNSPSC # 39111706
Beacon Warning Light,  LED,  12 to 24VAC/DC or 120 to 240VAC,  Flashes per Minute Various close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Strobe and Flashing Lights


$122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Beacon Warning Light
  • Color Blue
  • Lamp Type LED
  • Flashes per Minute Various
  • Light Output Varies
  • Lamp Life 50,000 hr.
  • Lens Design Opaque
  • Lens Material Polycarbonate
  • Housing Material Polycarbonate
  • Mounting Deep, Dual, Pipe, Shallow, Twin
  • Operating Temp. -22 Degrees to 122 Degrees F
  • Rating IP66, NEMA 4X
  • Power Source 12 to 24VAC/DC or 120 to 240VAC
  • Current Drawn 55 to 300mA AC/DC
  • Width 3-29/32"
  • Depth 3-29/32"
  • Height 1-43/64"
  • Diameter 3-29/32"
  • Voltage 12 to 24VAC/DC or 120 to 240VAC
  • Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
  • Includes SLM Top Module
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms