DV
FEDERAL SIGNAL

Beacon Light, Blue, Flashing

  • Item # 401N31
  • My Part #
  • Mfr. Model # LM800-B
  • Catalog Page # N/A
  • UNSPSC # 39111706
Beacon Light, Blue, Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beacon Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Blue
  • Light Type - Vehicle Lighting Flashing
  • Number of Flash Patterns - Vehicle Lighting 14
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards SAE J845 Class I, California Title 13
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 30
  • Height - Vehicle Lighting 4-1/2"
  • Diameter - Vehicle Lighting 6-1/2"
  • Features Dual Levels with 30 LEDs
  • Flashes per Minute Various
  • Base Material Reinforced Nylon
  • Housing Material Reinforced Nylon
  • Lens Material Reinforced Nylon
  • Lens Design Fresnel
  • Light Output 900 Lumens
  • Voltage 12 to 24VDC
  • Current Drawn 3.5A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms