Navigation Menu New

Access My Account, Order History, Lists and more here.

436M57 SLMBP-012-024GY UNSPSC # 39111706

Base, 3.625 in Width, 3.625 in Depth, 3.8906 in Height

  • Item # 436M57
  • Mfr. Model # SLMBP-012-024GY
  • UNSPSC # 39111706
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Base, 3.625 in Width, 3.625 in Depth, 3.8906 in Height

  • Item # 436M57
  • Mfr. Model # SLMBP-012-024GY
  • UNSPSC # 39111706
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Base
  • Color Gray
  • Width 3.625 in
  • Depth 3.625 in
  • Height 3.8906 in
  • Voltage 12 to 24V AC/DC
  • Mounting Pipe
  • Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
  • Includes SLM Base Module
Back to Top