Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FEDERAL SIGNAL

Back Up Alarm, 97dB, Black, 2-5/8 In. H

  • Item# 1N898
  • Mfr. Model# 252-012-048
  • Catalog Page# N/A
  • UNSPSC# 46171602
Back Up Alarm,97dB,Black,2-5/8 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Back Up Alarm
  • Sound Level 97dB
  • Color Black
  • Height 2-5/8"
  • Length 1-5/8"
  • Width 1"
  • Housing Material Plastic
  • Mounting Universal
  • Rating NEMA 4X
  • Standards SAE J994, C
  • Voltage 12 to 48VDC
  • Current Drawn 0.2A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms